119 gal. 199 MBH Commercial Natural Gas/Propane Water Heater
Hybrid Hot Series 119 gal. 199 MBH Commercial Natural Gas/Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The Hybrid Hot Series is designed for a wide range of residential and commercial applications. It brings together the storage of a standard tank with the power and efficiency of a tankless to take on any commercial hot water demand
- Highly efficient, compact design
- Common Vent Capable (Link up to 12 Hybrid Hots to a single venting system)
- 98% thermal efficiency
- Cement-lined tank for superior corrosion resistance and reduced maintenance
- High performance pump for maximum recovery rate
- Default NG gas type, field conversion kit to LP gas type is included
- 10-year heat exchanger warranty, 10-year storage tank warranty
-
Green
Documents
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 199990
- CSA Certified:
- CSA 4.3
- Capacity:
- 119 gal
- Collection:
- Hybrid Hot Series
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 67-3/4
- MBH:
- 199.9
- Maximum Temperature:
- 185
- Minimum Temperature:
- 100
- NSF Certified:
- Yes
- Power Source:
- Electric
- Proposition 65:
- THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Temperature Range:
- 100 to 185 Deg F
- Type:
- NNHH199100
- UPC:
- 850018743884
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 1-1/2
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- High Efficiency
- Watts:
- 0.272
- Weight:
- 536