This product requires certification to purchase.

0.65 gal 180 MBH Residential Propane Water Heater

Noritz America

Model EZ98 Series 0.65 gal 180 MBH Residential Propane Water Heater

  • Fast #
  • Part #NEZ98DVLP1
  • Item #7286515
  • Manufacturer Part #GQ-C2859WX-FF US LP
4.1 out of 5 Customer Rating
Brand image
Noritz America

Model EZ98 Series 0.65 gal 180 MBH Residential Propane Water Heater

  • Fast #
  • Part #NEZ98DVLP1
  • Item #7286515
  • Manufacturer Part #GQ-C2859WX-FF US LP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Leandro, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Noritz 9.8 GPM EZ Series Liquid Propane Hi-Efficiency Indoor/Outdoor Tankless Water Heater 25-Year Warranty
  • Most versatile tankless water heater with the most vent options
  • Eco-friendly, Ultra Low NOx burner
  • Highest-grade dual stainless steel heat exchanger for longer life
  • Both new EZ models have their hot- and cold- water connections located on top of the unit not the bottom, like most tank less heaters, this positioning allows the flexible water lines used by the previous tank heater to be quickly and easily reconnected to the new unit
  • Optimizes the perfect air/fuel ratio based on demand for better efficiency with less moving parts
  • Inside each EZ model are 2 stainless steel heat exchangers that have a greater resistance to corrosion and scale buildup than other materials, thereby boosting system life
  • Noritz connect app is compatible with both of the new units, allowing for wireless remote control of -heater functions, as well as diagnostic and maintenance reminders
  • Endless hot water
  • Energy savings
  • Requires Certification
  • Green


Specifications

AMP:
4
ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
180000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Collection:
Model EZ98 Series
Condensing:
Yes
Depth:
12-4/5 in
Energy Star Compliant:
Yes
Flow Rate:
9.8 gpm
Fuel Type:
Propane
Height:
27 in
Indoor Outdoor:
Indoor, Outdoor
MBH:
180
Maximum Temperature:
140
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Gas
Pressure - Low:
15
Temperature Range:
100 to 140 Deg F
UL Listed:
No
UPC:
817000013592
Uniform Energy Factor (UEF):
0.96
Vent Type:
Direct Vent
Volts:
120V
Water Heater Type:
Tankless
Watts:
90 W
Weight:
65 lb
Width:
14-1/2 in