This product requires certification to purchase.

4 in. Stainless Steel N-Vent 45 Degree Elbow

Noritz America

N-Vent 4 in. Stainless Steel N-Vent 45 Degree Elbow

  • Fast #
  • Part #NVP445ELBOW
  • Item #2463799
  • Manufacturer Part #VP4-45ELBOW
4.7 out of 5 Customer Rating
Brand image
Noritz America

N-Vent 4 in. Stainless Steel N-Vent 45 Degree Elbow

  • Fast #
  • Part #NVP445ELBOW
  • Item #2463799
  • Manufacturer Part #VP4-45ELBOW
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The 45° elbow is not flexible and is made out of stainless steel material. This product is used with specific tankless water heaters. Please refer to your specific tankless water heater to ensure correct venting material is used
  • Quick-snap connection
  • This vent pipe is heat resistant and has anti-corrosive properties
  • 4" diameter
  • Stainless steel
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Length
5 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
Fits Model
SV, DV Models
Product Type
Vent Pipe Elbow
UPC
817000011352