4 x 12 in. Stainless Steel N-Vent Pipe
N-Vent 4 x 12 in. Stainless Steel N-Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Noritz tankless water heater CAT III stainless steel vent pipe: This product is used in specific applications. Please see the venting material for your specific unit to ensure the correct venting material is used.
- Measures 4" in diameter, 12" in length.
- Rigid vent pipe
- Stainless steel
- Single wall
Specifications
- Adjustable:
- No
- Brand Model Compatibility:
- SV and DV Models
- Collection:
- N-Vent
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4 in
- Duct Size:
- 4 in
- Length:
- 12 in
- Material:
- Stainless Steel
- UPC:
- 817000010058
- Vent Duct Shape:
- Round