4 x 26-1/2 in. Stainless Steel Adjustable N-Vent Pipe
N-Vent 4 x 26-1/2 in. Stainless Steel Adjustable N-Vent Pipe
Frequently Purchased Together
Product Details
- Pipe measures 4 in. in diameter
- Made of durable, stainless steel
- Straight Vent Pipe for Single Wall Vent type. It is 21.4 in. adjustable. This product is used with specific tankless water heaters. Please refer to your specific tankless water heater to ensure correct venting material is used.
- Single wall vent
- Adjustable vent pipe
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- Yes
- Brand Model Compatibility:
- SV and DV Models
- Collection:
- N-Vent
- Depth:
- 16 in
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4 in
- Duct Size:
- 4 in
- Height:
- 18-1/2 in
- Material:
- Stainless Steel
- Overall Box Size:
- 10-1/2 in x 16-1/2 in x 20-1/2 in
- Product Type:
- Vent Pipe
- Vent Duct Shape:
- Round
- Weight:
- 1.7 lb
- Width:
- 10 in