4 x 6 in. Stainless Steel N-Vent Pipe
N-Vent 4 x 6 in. Stainless Steel N-Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 60 Case: 60-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Noritz tankless water heater CAT III stainless steel vent pipe: 4 in. diameter, 6 in. length. This product is used with specific tankless water heaters. Please refer to your specific tankless water heater to ensure correct venting material is used.
- Rigid vent pipe
- Stainless steel
- Single wall vent type
- 4" diameter
Specifications
- Adjustable:
- No
- Brand Model Compatibility:
- SV and DV Models
- Collection:
- N-Vent
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4 in
- Duct Size:
- 4 in
- Length:
- 6 in
- Material:
- Stainless Steel
- UPC:
- 817000011109
- Vent Duct Shape:
- Round