This product requires certification to purchase.

4 x 9-1/10 in. Adjustable N-Vent Pipe

Noritz America

N-Vent 4 x 9-1/10 in. Adjustable N-Vent Pipe

  • Fast #
  • Part #NVP494ADJUST
  • Item #2909202
  • Manufacturer Part #VP4-9.4ADJUST
3.1 out of 5 Customer Rating
Brand image
Noritz America

N-Vent 4 x 9-1/10 in. Adjustable N-Vent Pipe

  • Fast #
  • Part #NVP494ADJUST
  • Item #2909202
  • Manufacturer Part #VP4-9.4ADJUST
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Straight Vent Pipe for Single Wall Vent type. It is 9.4" adjustable. This product is used with specific tankless water heaters. Please refer to your specific tankless water heater to ensure correct venting material is used.
  • 4" diameter
  • Stainless steel
  • Adjustable vent pipe
  • Single wall
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Diameter - Inside 1
4 in
Duct Size
4 in
Characteristics & Features
Adjustable
Yes
Brand Model Compatibility
SV and DV Models
Collection
N-Vent
Material
Stainless Steel
Vent Duct Shape
Round
Warranty & Product Information
UPC
817000011116