This product requires certification to purchase.

48 in. Rigid Vent Pipe

Noritz America

N-Vent 48 in. Rigid Vent Pipe

  • Fast #
  • Part #NVP448STRAIGHT
  • Item #2972016
  • Manufacturer Part #VP4-48STRAIGHT
3.4 out of 5 Customer Rating
Brand image
Noritz America

N-Vent 48 in. Rigid Vent Pipe

  • Fast #
  • Part #NVP448STRAIGHT
  • Item #2972016
  • Manufacturer Part #VP4-48STRAIGHT
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Noritz tankless water heater CAT III stainless steel vent pipe. This product is used with specific tankless water heaters. Please refer to your specific tankless water heater to ensure correct venting material is used.
  • Rigid vent pipe
  • Measures 4" in diameter, 48" in length.
  • Single wall vent type
  • 4" diameter
  • Requires Certification

Specifications

Adjustable:
No
Brand Model Compatibility:
SV and DV Models
Collection:
N-Vent
Diameter:
4
Duct Size:
4 in
Length:
48
Material:
Stainless Steel
UPC:
817000011093
Vent Duct Shape:
Round