No Roof Vent Kit for Model EZ98/111 & NRCR92/111
No Roof Vent Kit for Model EZ98/111 & NRCR92/111
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- NRK-1 is designed to make your tankless installation faster and easier than ever, without having to make the climb to your roof. Simply install using your existing 3” or 4” B-vent and your tankless is ready to provide your home with endless hot water.
- Up to 8.5’ Venting Available
- Available for 3” and 4” Round B-Vents
- Less Material Waste
- Compatible with NORITZ EZ / NRCR models
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Height:
- 41
- Length:
- 10
- Material:
- Polypropylene
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- NNRK1
- UPC:
- 850018743532
- Width:
- 10