This product requires certification to purchase.

Residential Gas Boiler 180 MBH Electric and Gas

Noritz America

Noritz Residential Gas Boiler 180 MBH Electric and Gas

  • Fast #
  • Part #NCB180DVNG1
  • Item #7052120
  • Manufacturer Part #CB180-DV-NG
5 out of 5 Customer Rating
Brand image
Noritz America

Noritz Residential Gas Boiler 180 MBH Electric and Gas

  • Fast #
  • Part #NCB180DVNG1
  • Item #7052120
  • Manufacturer Part #CB180-DV-NG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • At the most basic level, this means having one unit doing the work of two - and more resourcefully at that.
  • This fuel-saving performance earns it the highest Energy Star rating, allowing homeowners to qualify for excellent various state energy rebates around the country
  • The unit delivers hot water at a 95 % efficiency; that is, 95 % of the fuel consumed goes to heating the water to the preset temperature, as opposed to being lost up the flue into the atmosphere.
  • Flow rates of 0.5 GPM up to 9.1 GPM
  • Domestic Mode: 90°F to 140°F - Heating Mode: 100°F to 180°F
  • Unit has a minimum of 18,000 BTU/H, maximum of 180,000 BTU/H for standard input, 18,000 BTUh to 100,000 BTUh for heating mode input
  • Built-in customizable programming for Energy Savings and Comfort with Outdoor Temperature Sensor (included)
  • 10-year limited warranty on the heat exchanger, 5 year on parts, and 1 year labor warranty
  • Integrated pump to maximize flow rate of primary heating loop
  • Requires Certification
  • Green


Specifications

AFUE:
95.00 %
AMP:
0.3
ANSI:
ANSI A21.13
Application:
Residential
BTU:
180000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.9
Capacity:
2 gal
Collection:
Noritz
Depth:
35 in
Energy Star Compliant:
Yes
Flow Rate:
9.2 gpm
Fuel Type:
Natural Gas
Height:
28-7/10 in
Ignition System:
Electric Ignition
Input (MBH):
180 MBH
Installation Type:
Wall Mount
Length:
17-3/10 in
MBH:
180
Material:
Stainless Steel
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Gas
Return Pipe Connection:
1 in
Supply Pipe Connection Size:
1 in
UL Listed:
No
UPC:
817000013158
Vent Type:
Direct Vent
Volts:
120V
Watts:
187 W
Width:
17-7/10 in