180 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
180 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The NR83DVC Builder Pack has everything you need for a full tankless installation. Package contents include a horizontal vent kit, isolation valve kit, and of course, your tankless unit. The direct vent concentric system allows stainless steel double-wall venting to be installed. Save time and cost with this bundle pack
- Additional features include: Temperature lockout, high elevation adjustment, scale detection function
- Heat exchanger is manufactured with commercial grade copper, 25% thicker piping than standard models
- An isolation valve kit is included for serviceability
- Flow rates from 0.5 gpm up to 8.3 gpm
Specifications
- AMP:
- 2
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 180000
- CSA Certified:
- CSA 4.3
- Condensing:
- No
- Depth:
- 9-2/5 in
- Duct Size:
- 5 in
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 8.3 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor
- MBH:
- 180
- Maximum Temperature:
- 140
- Minimum Temperature:
- 115
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 115 to 140 Deg F
- UL Listed:
- No
- UPC:
- 817000013813
- Uniform Energy Factor (UEF):
- 0.81
- Vent Type:
- Concentric
- Water Connection Size:
- 3/4 in
- Weight:
- 49 lb
- Width:
- 13-4/5 in