199 MBH Outdoor Condensing Propane Gas Tankless Water Heater
199 MBH Outdoor Condensing Propane Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This innovation utilizes a dual heat exchanger, a fusion of stainless steel and copper heat exchangers. The 100% stainless steel component captures the residual heat from the exhaust temperature to preheat the incoming water before it runs through the main copper heat exchanger. This results in dramatic reduction of carbon dioxide and increases the heaters' efficiency level to over 93%.
- This unit is for outdoor installations only. No venting is required!
- Heat exchanger manufactured with commercial grade copper, 25% thicker piping than standard models
- Flow rates from 0.5 gpm up to 11.1 gpm
- Additional Features: Temperature Lockout, High Elevation Adjustment, Condensate Overflow Monitoring System, Service Reminder Function
- 12-year warranty on the heat exchanger, 5 parts, plus all Noritz models features a 1-year in-home warranty
- Ultra Low NOx burner
- Resin coated PC board – Increases durability and protection from elements
-
Green
Specifications
- AMP:
- 0.3
- ANSI:
- ANSI Z21.13
- Application:
- Residential
- BTU:
- 199900
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 23 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 11.1 gpm
- Fuel Type:
- Propane
- Height:
- 31 in
- Indoor Outdoor:
- Outdoor
- MBH:
- 199
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- UPC:
- 817000013325
- Uniform Energy Factor (UEF):
- 0.91
- Water Connection Size:
- 3/4 in
- Weight:
- 84 lb
- Width:
- 14-1/2 in