Plastic Water Softener
Plastic Water Softener
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This scale shield provides superior limescale prevention and corrosion control within the water heater and plumbing system. Contains water conditioning cartridge that creates scale-inhibiting solution for use with all tankless water heater models. The SS-HB-1 water treatment is compatible with all Noritz models except the NC380 commercial unit.
- Its compact size allows for easy installation
- Protect your tankless unit from lime scale buildup and corrosion
- Replacement cartridge: HBC-1
- Maintains longevity and efficiency of your tankless unit
- Comes included with 1 ScaleShield cartridge, housing, transparent o-ring. A housing wrench tool is included to service the accessory.
Specifications
- Depth:
- 5-1/4
- Height:
- 14-1/4
- Length:
- 5-1/4
- Material:
- Plastic
- Material Type:
- Polycarbonate
- NSF Certified:
- No
- UPC:
- 817000010799