Recessed Box for NR981-OD and NC1991-OD
Recessed Box for NR981-OD and NC1991-OD
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The RB 700-1 is a Recess Box for NR981 & NC1991. It is designed to give more square footage inside the home. It is aesthetically pleasing and protects your unit from debris and environmental factors.
- Made of powder coated steel for use withoutdoor (-OD) models
- Outdoor installation eliminates venting while creating a clean installation
- Neutralizing agent raises the pH level of the condensate to a neutral range in order to protect the plumbing system and environment
- Prevents unwanted debris from entering the flue
Specifications
- Fits Model:
- NR981-OD and NC1991-OD
- Length:
- 18-1/2 in
- Material:
- Steel
- Product Type:
- Recess Box
- UPC:
- 817000012779