This product requires certification to purchase.

Scale Shield Water Softener for Nortiz America Tankless Water Heaters

Noritz America

Scale Shield Water Softener for Nortiz America Tankless Water Heaters

  • Fast #
  • Part #NSSHB2
  • Item #3617984
  • Manufacturer Part #SS-HB-2
5 out of 5 Customer Rating
Brand image
Noritz America

Scale Shield Water Softener for Nortiz America Tankless Water Heaters

  • Fast #
  • Part #NSSHB2
  • Item #3617984
  • Manufacturer Part #SS-HB-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • This scale shield provides superior limescale prevention and corrosion control within the water heater and plumbing system. Contains water conditioning cartridge that creates scale-inhibiting solution for use with all tankless water heater models. The SS-HB-2 water treatment is compatible with Noritz NC380 and NCC300 commercial units.
  • Its compact size allows for easy installation
  • Protect your tankless unit from lime scale buildup and corrosion
  • Compatible with NC380 and NCC300
  • Replacement cartridge: HBC-2
  • Maintains longevity and efficiency of your tankless unit
  • Comes included with 1 ScaleShield cartridge, housing, transparent o-ring. A housing wrench tool is included to service the accessory.
  • Requires Certification

Specifications

Depth:
3-1/4
Height:
14-1/4
Length:
5-1/4
Material:
Plastic
Material Type:
Polycarbonate
NSF Certified:
No
UPC:
817000012069
Width:
5-1/4