Single Wall Stainless Steel to PVC Conversion Kit
Single Wall Stainless Steel to PVC Conversion Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- This kit is a concentric termination solution for direct vent units that will allow you to vent the intake and exhaust vertically through the roof. The VK4-PVC2SUS allows you to convert from PVC to single wall stainless steel venting. This kit is only to be used with Noritz condensing water heaters with a maximum exhaust temperature of 230°F.
- Convert from PVC to single wall venting
- Compatible with NRC83, NRC98, NRC111, NCC199
- 4 in. Diameter
- Stainless steel
Specifications
- Diameter:
- 4
- End Connection 1:
- MPT, FPT
- End Connections:
- MPT;FPT
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Length:
- 10
- Material:
- Plastic
- Product Type:
- Vent Part, Conversion Kit
- UPC:
- 817000013073