SS-HB-3 Scale Shield Kit
SS-HB-3 Scale Shield Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- NORITZ's Scale Shield Water Conditioning System provides superior limescale prevention and corrosion control within the water heater and plumbing system
- Contains a water conditioning cartridge that creates scale-inhibiting solution for use with tankless water heater
- Reduces corrosion caused by chlorides, silica and iron
- Compatible with all NORITZ residential and commercial models
- Replace the cartridge when it is dissolved near the bottom of the housing
- Scale Shield water conditioning system must be installed on a cold-water line prior to the tankless water heater
- Replacement cartridge: HBC-3
- Maintains longevity and efficiency of your tankless unit
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 22
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Descaler
- Type:
- NSSHB3
- UPC:
- 850018743303