This product requires certification to purchase.

Stainless Steel Bird Screen for 2 in. PVC Pipe Termination

Noritz America

Stainless Steel Bird Screen for 2 in. PVC Pipe Termination

  • Fast #
  • Part #NVT2PVCS
  • Item #7653608
  • Manufacturer Part #VT2-PVCS
5 out of 5 Customer Rating
Brand image
Noritz America

Stainless Steel Bird Screen for 2 in. PVC Pipe Termination

  • Fast #
  • Part #NVT2PVCS
  • Item #7653608
  • Manufacturer Part #VT2-PVCS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stainless steel bird screen for a 2 in. diameter PVC vent termination. This bird screen offers maximum protection. It is used for single wall venting.
  • Stainless steel bird screen
  • For PVC termination
  • Durable and weather resistant
  • Gives install a nice clean finished look
  • Protect your venting from birds and other critters
  • Requires Certification
Dimensions & Measurements
Diameter
2 in
Width
3 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
Product Type
Bird Screen
UPC
817000013714