Stainless Steel Bug Guard for CVK-H Series Concentric Horizontal Vents
Stainless Steel Bug Guard for CVK-H Series Concentric Horizontal Vents
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The BG-DVC-H is a bug guard that protects your ventilation system from insects, birds, and other creatures. This bug guard is ideal for use with direct vent concentric tankless water heaters. It is only compatible with horizontal venting terminations.
- Compatible with Noritz DVC models
- For use with horizontal venting terminations only
- Protects venting from insects and birds
Specifications
- Length:
- 4 in
- Material:
- Stainless Steel
- Product Type:
- Bug Guard
- UPC:
- 817000010843