This product requires certification to purchase.

Stainless Steel Concentric 45 Degree Elbow

Noritz America

Stainless Steel Concentric 45 Degree Elbow

  • Fast #
  • Part #NCVP45ELB
  • Item #3795720
  • Manufacturer Part #CVP-45ELB
4 out of 5 Customer Rating
Brand image
Noritz America

Stainless Steel Concentric 45 Degree Elbow

  • Fast #
  • Part #NCVP45ELB
  • Item #3795720
  • Manufacturer Part #CVP-45ELB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • This corrosion resistant 45° elbow can resist high temp exhausts. Material is stainless steel and comes with 1-year warranty. This elbow is non-adjustable.
  • Made of durable, stainless steel
  • Single wall venting pipe
  • Quick-snap connection
  • Pipe measures 4 in. in diameter
  • Requires Certification

Specifications

Diameter:
5
Length:
6-9/10
Material:
Stainless Steel
Product Type:
Vent Part
UPC:
817000011376