This product requires certification to purchase.

Stainless Steel Concentric Storm Collar Ring

Noritz America

Stainless Steel Concentric Storm Collar Ring

  • Fast #
  • Part #NCSCR1
  • Item #4329723
  • Manufacturer Part #CSCR-1
3.7 out of 5 Customer Rating
Brand image
Noritz America

Stainless Steel Concentric Storm Collar Ring

  • Fast #
  • Part #NCSCR1
  • Item #4329723
  • Manufacturer Part #CSCR-1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The CSCR-1 is a storm collar ring that adds a sleek finish to your Noritz venting installation.
  • Composed of durable stainless steel
  • 5" diameter
  • Weather resistant
  • UL approved
  • Requires Certification

Specifications

Diameter:
5
Length:
4
Material:
Stainless Steel
Product Type:
Ring
UPC:
817000012502