This product requires certification to purchase.

Stainless Steel Concentric Straight Vent Pipe with Wall Flanged

This product has been replaced by

Noritz America Stainless Steel *CVR* CONC STRT VENT PIPE W/WALL FL
Noritz America Control Board Combi Assembly
Manufacturer Part #CWF-F
Noritz America

Stainless Steel Concentric Straight Vent Pipe with Wall Flanged

  • Fast #
  • Part #NCWF
  • Item #3753407
  • Manufacturer Part #CWF
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Noritz America Stainless Steel *CVR* CONC STRT VENT PIPE W/WALL FL
Noritz America Control Board Combi Assembly
Manufacturer Part #CWF-F
Noritz America

Stainless Steel Concentric Straight Vent Pipe with Wall Flanged

  • Fast #
  • Part #NCWF
  • Item #3753407
  • Manufacturer Part #CWF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • CWF-F is a stainless steel concentric vent pipe with wall flange. This double wall vent pipe is built to last and can withstand high exhaust temperatures.
  • Straight vent pipe with wall flange
  • Double wall vent
  • Compatible with DVC models
  • Composed of durable stainless steel
  • Requires Certification

Specifications

Diameter:
5
Length:
12
Material:
Stainless Steel
Product Type:
Vent Pipe