Straight Bird Screen Horizontal Vent Termination
Straight Bird Screen Horizontal Vent Termination
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel bird screen for a 4 in. diameter straight horizontal vent termination. This bird screen offers maximum protection. It is used for single wall venting.
- Stainless steel bird screen
- Durable and weather resistant
- Gives install a nice clean finished look
- Protect your venting from birds and other critters
Specifications
- Diameter:
- 4 in
- Length:
- 7 in
- Material:
- Stainless Steel
- UPC:
- 817000012250