Transmitter for NRCR Wireless Push Button Kit
Transmitter for NRCR Wireless Push Button Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Additional transmitter for WLB wireless on-demand button kit
- WLB is required to use this product
- Compatible with Title 24 compliant NRCR models
- Includes 2 additional transmitters
- Buttons can be affixed to the wall using screws, or double-sided tape (both are included)
- For residential application only
Specifications
- Material:
- Plastic
- Power Source:
- Battery
- Product Type:
- Push Button
- UPC:
- 850018743181