This product requires certification to purchase.

Vent Pipe Vertical Kit

Noritz America

Vent Pipe Vertical Kit

  • Fast #
  • Part #NCVKV1F
  • Item #7207488
  • Manufacturer Part #CVK-V-1-F
3.3 out of 5 Customer Rating
Brand image
Noritz America

Vent Pipe Vertical Kit

  • Fast #
  • Part #NCVKV1F
  • Item #7207488
  • Manufacturer Part #CVK-V-1-F
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • CVK-V-1-F is a vertical concentric vent kit for all Noritz concentric models. This kit Includes inner and outer plates and is stainless steel material.
  • This kit is for vertical venting only
  • Compatible with Noritz DVC models
  • Stainless steel
  • Double wall venting
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Length
10 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
Product Type
Vent Part
UPC
817000013462