Water Servo (Pack of 2)
Water Servo (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- SBH9491 is a flow control valve designed to regulate the flow rate of your tankless unit.
- Regulate water flow of your tankless water heater
- Measures 1 inch in height
Documents
Specifications
- Length:
- 1 in
- Material:
- Plastic
- Product Type:
- Valve
- UPC:
- 817000015572