Wireless Push Button Kit
Wireless Push Button Kit
Product Details
Product Details
- Activate the NRCR's on-demand recirculation mode with this wireless push button kit.
- Kit includes 2 wireless transmitters, a wireless receiver, and a wire connector
- Compatible with Title 24 compliant NRCR models
- The receiver can handle up to 6 transmitter buttons
- Wireless receiver can be powered by AAA batteries, or a USB port
- For residential application only
Specifications
- Material:
- Plastic
- Power Source:
- Battery
- Product Type:
- Push Button
- Type:
- NWLB
- UPC:
- 850018743167