2 x 3 x 4 in. Solvent Weld Sewer and Drain SDR 35 Overall Size PVC Downspout Adapter
2 x 3 x 4 in. Solvent Weld Sewer and Drain SDR 35 Overall Size PVC Downspout Adapter
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034
- Application:
- Sewer, Drainage
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 3
- Fitting Sizes:
- 2 in x 3 in x 4 in
- Fitting Type:
- Downspout Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35