3 x 4 x 4 in. Solvent Weld Sewer and Drain SDR 35 Overall Size PVC Downspout Adapter
3 x 4 x 4 in. Solvent Weld Sewer and Drain SDR 35 Overall Size PVC Downspout Adapter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034
- Application:
- Sewer, Drainage
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in x 4 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35