2 x 3/16 in. Rubber O-ring
2 x 3/16 in. Rubber O-ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2 in
- Material:
- Rubber
- Material Type:
- Nitrile
- UL Listed:
- Yes
- Width:
- 3/16 in