This product requires certification to purchase.

4 x 10 ft. Plastic Pipe

North American Specialty Products

Certa-Flo® 4 x 10 ft. Plastic Pipe

  • Fast #
  • Part #N266409
  • Item #7692637
  • Manufacturer Part #266409
4.7 out of 5 Customer Rating
Brand image
North American Specialty Products

Certa-Flo® 4 x 10 ft. Plastic Pipe

  • Fast #
  • Part #N266409
  • Item #7692637
  • Manufacturer Part #266409
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • High tensile and compressive strength, ideal for pull as well as push-in application
  • Lightweight, easy to handle
  • Fast assembly, no solvent cement or fusion equipment required
  • Minimal staging area required, assemble one joint at a time with no work stoppage
  • High impact strength-with exceptional scratch resistance to broken shards of existing pipe being burst
  • Produced in light green color to accommodate municipal specification requirements with superb camera inspection characteristics
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
4-1/2 in
End Connection 1
Spigot
End Connection 2
Bell End
End Connections
Spigot x Bell End
Length
10 ft
Pressure Class
200 psi
Pressure - Maximum
224 psi
Wall Thickness
0.214 in
Characteristics & Features
Collection
Certa-Flo®
Color Finish Name
Green
Material
Plastic
Material Type
PVC
PipeTubing Size
4 in
Pipe Wall Type
Solid
Schedule Class
SDR 21
Warranty & Product Information
ASTM
ASTM D-2241, ASTM D-1784, ASTM D-3212, ASTM F-477, ASTM D-2321
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No