This product requires certification to purchase.

32 in. Plastic Spline in Pink

North American Specialty Products

Certa-Lok® 32 in. Plastic Spline in Pink

  • Fast #
  • Part #NS0832TN0
  • Item #7545322
  • Manufacturer Part #S0832TN0
4.5 out of 5 Customer Rating
Brand image
North American Specialty Products

Certa-Lok® 32 in. Plastic Spline in Pink

  • Fast #
  • Part #NS0832TN0
  • Item #7545322
  • Manufacturer Part #S0832TN0
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784 Class 12454, ASTM D-3139, ASTM F-477
Collection:
Certa-Lok®
FM Approved:
No
Fits Pipe Size:
8 in
Material:
Plastic
Material Type:
Nylon
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Spline
UL Listed:
No
Width:
32 in