North American Specialty Products
CertaFlo™ 6 in. SDR21 Restrained Joint PVC Pipe
Part #N266416 | Item #4209215 | Manufacturer Part #32G06001021200
Pipe Tubing Size:
6 inHow to get it:
Product Details
- High tensile and compressive strength, ideal for pull as well as push-in application
- Lightweight, easy to handle
- Fast assembly, no solvent cement or fusion equipment required
- Minimal staging area required, assemble one joint at a time with no work stoppage
- High impact strength-with exceptional scratch resistance to broken shards of existing pipe being burst
- Standard fittings and tapping procedures to reconnect to existing service lines
Specifications
ASTM Specifications: ASTM D-2241, ASTM D-3034
AWWA Specifications: AWWA C-900
Application: Sewer
Collection: CertaFlo™
Color Finish: Light Green
Color Finish Category: Greens
End Connection 1: Certa-Lok
End Connection 2: Spigot
End Connections: Certa-Lok x Spigot
FM Approved: No
Fire Suppression System Rated: No
Inside Diameter: 5-76/125 in
Length: 10 ft
Material: Plastic
Material Type: PVC
NSF Certified: No
Outside Diameter: 6-5/8 in
Pipe Tubing Size: 6 in
Pressure Class: 200 psi
Schedule Class: SDR 21
Wall Thickness: 0.316 in
Waterworks PVC Pipe Type: SDR21