This product requires certification to purchase.

8 in. x 10 ft. Certa-Lok x Spigot Plastic Drainage Pipe

North American Specialty Products

CertaFlo™ 8 in. x 10 ft. Certa-Lok x Spigot Plastic Drainage Pipe

  • Fast #
  • Part #N266423
  • Item #4859961
  • Manufacturer Part #32G08001021200
3.9 out of 5 Customer Rating
Brand image
North American Specialty Products

CertaFlo™ 8 in. x 10 ft. Certa-Lok x Spigot Plastic Drainage Pipe

  • Fast #
  • Part #N266423
  • Item #4859961
  • Manufacturer Part #32G08001021200
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • High tensile and compressive strength, ideal for pull as well as push-in application
  • Lightweight, easy to handle
  • Fast assembly, no solvent cement or fusion equipment required
  • Minimal staging area required, assemble one joint at a time with no work stoppage
  • High impact strength-with exceptional scratch resistance to broken shards of existing pipe being burst
  • Standard fittings and tapping procedures to reconnect to existing service lines
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
7-303/1000 in
Diameter - Outside
8-5/8 in
End Connection 1
Certa-Lok
End Connection 2
Spigot
End Connections
Certa-Lok x Spigot
Length
10 ft
Pressure - Maximum
200 psi
Wall Thickness
0.411 in
Characteristics & Features
Collection
CertaFlo™
Color Finish Name
Green
Material
Plastic
Material Type
PVC
PipeTubing Size
8 in
Schedule Class
SDR 21
Warranty & Product Information
Application
Sewage
ASTM
ASTM D-2241, ASTM D-3034
AWWA
AWWA C-900
Fire Suppression System Rated
No
NSF Certified
No