10 in. IPS C900 PVC Repair Coupling
Fluid-Tite™ 10 in. IPS C900 PVC Repair Coupling
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2241, ASTM D-1785
- Application:
- Cast Iron Pipe, PVC Pipe
- Clean Bagged:
- No
- Collection:
- Fluid-Tite™
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Repair Coupling
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 305 psi