North American Specialty Products
Yelomine™ 4 in. CL200 Plastic Pressure Pipe with Gasket
Part #N08425 | Item #1604673 | Manufacturer Part #32G04002031800
How to get it:
Product Details
- Designed for trenchless applications with robust tensile strength for pulling multiple segments underground
- Reduces the jobsite footprint and minimizes community disruption with a reduced need for larger staging areas and traffic control
Documents
Specifications
ASTM Specifications: ASTM D-1784, ASTM D-2241, ASTM D-2774, ASTM D-3139, ASTM F-477
Application: Wastewater
Collection: Yelomine™
End Connection 1: Certa-Lok
End Connection 2: Certa-Lok
End Connections: Certa-Lok x Certa-Lok
FM Approved: No
Fire Suppression System Rated: No
Inside Diameter: 4-9/125 in
Length: 20 ft
Material: Plastic
Material Type: PVC
NSF Certified: No
Outside Diameter: 4-1/2 in
Pipe Tubing Size: 4 in
Pressure Class: 200 psi
Schedule Class: CL 200
UL Listed: No
Wall Thickness: 0.214 in
Waterworks PVC Pipe Type: SDR21