50-Person Plastic Bulk First Aid Kit
This product has been replaced by
Manufacturer Part #FAK50PL-CLSA
50-Person Plastic Bulk First Aid Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Contains economic bulk supplies that can be readily accessed when needed
- Ideal for manufacturing settings where a wide variety of first aid items are required
- Waterproof kit
- Fifty person kit
Specifications
- ANSI:
- ANSI Z308.1-2003
- Color Finish Name:
- White
- Material:
- Plastic
- UPC:
- 821812025117