1 in. NPT Shut Off Valve
North Star Water Filtration 1 in. NPT Shut Off Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Motorized ball valve plumbed into the water supply line
- Connects directly to the water softener electronic board via a plug connector
- Provides water leak protection throughout the entire home
- Compatible with North Star Systems: NSCWHC
- Remote control (on/off) of the incoming water supply via the iQua App
- Plug connector 10' long
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- NSCWHC
- Collection:
- North Star Water Filtration
- Depth:
- 3-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 4-1/2 in
- Length:
- 5-1/2 in
- Origin:
- Domestic
- Product Type:
- Shut Off Valve
- UL Listed:
- Yes
- Valve Size:
- 1 in
- Valve Type:
- Shut Off Valve
- Weight:
- 1 lb
- Width:
- 2-3/5 in