1 in. NPT Filter Housing, 20 in.
1 in. NPT Filter Housing, 20 in.
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes: sump wrench, bracket, screws, installation guide
- First line of defense: Installs on incoming water line to provide cleaner, clearer water throughout your entire home
- Contaminant reduction dependent on filter selection (sold separately)
- Uses most major brands of 4.5" x 20" whole home filters, including North Star filter NS9172 and NS9252
- Built-in pressure relief valve makes filter changes quick and easy
- NSF Certified under NSF/ANSI standard 42
- 1-year manufacturers warranty on parts
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 42
- Brand Model Compatibility:
- NS9172 and NS9252
- Connection Size:
- 1
- Depth:
- 6
- Diameter:
- 6
- Diameter - Inside 1:
- 4-1/2
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 24
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20
- Material:
- Plastic
- Maximum Temperature:
- 100
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Type:
- ENS9002
- UPC:
- 090259920488
- Width:
- 6