10 gpm Water Scale Management System
10 gpm Water Scale Management System
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Salt-free solution for managing scale
- Inhibits scale build-up in plumbing, appliances, fixtures
- Installs on incoming water line for scale-managed water throughout your home
- Uses NSAS4510 10" replacement filter cartridges
- Capacity: about 35,000 gallons
- Built-in pressure relief valve for quick filter changes
- Bracket included
- No electricity needed, no drain required
- No corrosive citric acid, no poly-phosphate added
- Extends plumbing life
-
Lead Law Compliant
Documents
Specifications
- Capacity:
- 35,000 gal
- Contaminant Removal:
- Scale
- Depth:
- 7 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 10 gpm
- Height:
- 17 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Product Type:
- Whole Home Water Filter
- UL Listed:
- No
- UPC:
- 090259853571
- Weight:
- 12 lb
- Width:
- 7 in