15 gpm Iron Water Filter
15 gpm Iron Water Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Removes up to 10 ppm clear or red iron
- No bleach, no potassium permanganate, no chemicals
- Naturally aspirated air used to oxidize contaminants, zeolite media filters contaminants out and backwashes them to the drain
- No pumps, air is aspirated into system after the backwash cycle
- Large 1" connection
- Easy-to-use 28V controller - just plug transformer into wall outlet
- Full 1" diameter riser tube - for increased flow rate
- Multi-wrap fiberglass reinforced resin tank
- Multi-cycle valve with easy-clamp ring and patented coated disc
- Includes bypass valve and installation kit
-
Lead Law Compliant
Documents
Specifications
- Capacity:
- 2 cu ft
- Contaminant Removal:
- Iron
- Filtering Material:
- No
- Flow Rate:
- 15 gpm
- Height:
- 64-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure - Maximum:
- 80 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - WWW.P65Warnings.ca.gov