This product requires certification to purchase.

18 gpm Resistant Water Scale Management System

North Star

18 gpm Resistant Water Scale Management System

  • Fast #
  • Part #NNSAS6500
  • Item #4600728
  • Manufacturer Part #7336999
3.4 out of 5 Customer Rating
Brand image
North Star

18 gpm Resistant Water Scale Management System

  • Fast #
  • Part #NNSAS6500
  • Item #4600728
  • Manufacturer Part #7336999
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Salt-free solution for managing scale
  • Inhibits scale build-up in plumbing, appliances, fixtures
  • Installs on incoming water line for scale-managed water throughout your home
  • Uses NSAS6520 20" replacement filter cartridges
  • Capacity: about 50,000 gallons
  • Built-in pressure relief valve for quick filter changes
  • Bracket included
  • No electricity needed, no drain required
  • No corrosive citric acid, no poly-phosphate added
  • Extends plumbing life
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Capacity:
50,000 gal
Contaminant Removal:
Scale
Depth:
7 in
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
12 gpm
Height:
27 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Product Type:
Whole Home Water Filter
UL Listed:
No
UPC:
090259853557
Weight:
19 lb
Width:
7 in