25 Micron 20 in. Sediment Melt Blown Filter Cartridge
25 Micron 20 in. Sediment Melt Blown Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- First line of defense: Installs on incoming water line to provide cleaner, clearer water throughout your entire home
- Grooved filter reduces sediment down to 25 microns
- Provides more surface area for greater capacity
- Fits most major brands of whole home housings including North Star models NS9002 and NS9003
- NSF Certified under NSF/ANSI standard 42
- Capacity: 3 months
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 42
- Cartridge Type:
- Melt Blown
- Connection Size:
- 4-1/2
- Contaminant Removal:
- Sediment
- Depth:
- 4-1/2 in
- Diameter:
- 4-1/2 in
- Filter Life (Months):
- 3 mo
- Filter Size:
- 4-1/2 in x 20 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Flow Rate:
- 50 gpm
- Height:
- 20 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/2 in
- Material:
- Meltblown
- Maximum Temperature:
- 140
- Micron Rating:
- 25 Micron
- Minimum Temperature:
- 100
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 100
- Pressure - Maximum:
- 100 psi
- Temperature Range:
- Up to 140 Deg F (Up to 60 Deg C)
- UPC:
- 090259920525
- Width:
- 4-1/2 in