This product requires certification to purchase.

330,000 grains 2 Tank Water Softener

North Star

330,000 grains 2 Tank Water Softener

  • Fast #
  • Part #NPA322S1
  • Item #10336116
  • Manufacturer Part #PA322S-1
3.6 out of 5 Customer Rating
Brand image
North Star

330,000 grains 2 Tank Water Softener

  • Fast #
  • Part #NPA322S1
  • Item #10336116
  • Manufacturer Part #PA322S-1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Upflow brining (counter-current) design for higher salt efficiency and improved resin performance.
  • AI-controlled regeneration algorithm assists with efficiency optimization over the lifespan of the system.
  • Intuitive electronic controls provide user-friendly customization options and enhanced features.
  • BMS connectivity available (MODBUS RTU & TCP/IP)
  • Non-metallic valve is resistant to corrosion and provides reduced risk of leaks, as well as ensures reliable performance over time.
  • Industry-leading service and backwash flow rates
  • Designed, engineered, and assembled in the United States
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Commercial
Capacity:
330000 grains
Connection Size:
2
Connection Type:
NPT
Filtering System:
Point of Entry
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Product Type:
Water Softener
Proposition 65:
WARNING: CANCER AND REPORDUCTIVE HARM - WWW.P65WARNINGS.CA.GOV