This product requires certification to purchase.

5 Micron 10 in. Sediment Melt Blown Filter Cartridge

North Star

5 Micron 10 in. Sediment Melt Blown Filter Cartridge

  • Fast #
  • Part #NNS905
  • Item #7485388
  • Manufacturer Part #7358365
5 out of 5 Customer Rating
Brand image
North Star

5 Micron 10 in. Sediment Melt Blown Filter Cartridge

  • Fast #
  • Part #NNS905
  • Item #7485388
  • Manufacturer Part #7358365
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 189
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • First line of defense: Installs on incoming water line to provide cleaner, clearer water throughout your entire home
  • Grooved filter reduces sediment down to 5 microns
  • Provides more surface area for greater capacity
  • Fits most major brands of whole home housings including North Star models NS900
  • NSF Certified under NSF/ANSI standard 42
  • Capacity: 3 months
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 42
Cartridge Type:
Melt Blown
Connection Size:
4-1/2
Contaminant Removal:
Sediment
Depth:
4-1/2 in
Diameter:
4-1/2 in
End Connection 1:
Grooved
End Connections:
Grooved
Filter Life (Months):
3 mo
Filter Size:
4-1/2 in x 10 in
Filtering Material:
Yes
Filtering System:
Point of Entry
Fits Model:
NS900
Flow Rate:
20 gpm
Height:
10 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/2 in
Material:
Meltblown
Maximum Temperature:
140
Micron Rating:
5 Micron
Minimum Temperature:
100
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - High:
100
Pressure - Maximum:
100 psi
Temperature Range:
Up to 140 Deg F (Up to 60 Deg C)
UL Listed:
No
UPC:
090259920457
Width:
4-1/2 in