9.6 gpm 570000 gal Water System
North Star Water Filtration 9.6 gpm 570000 gal Water System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- First line of defense: Installs on incoming water line to provide cleaner, clearer water throughout your entire home
- Reduces chlorine and sediment from the water supply, perfect for municipal water
- Includes: installation kit with custom fit bypass valve, installation guide, drain line
- Connects with up to 1-inch plumbing
- Includes installation kit with custom fit bypass valve and an installation guide
- High-flow valve maintains water pressure throughout the home, including your shower and appliances
- Water
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 42, 58 & 372
- CSA Certified:
- CSA B483.1
- Capacity:
- 570,000 gal
- Cartridge Type:
- Carbon
- Collection:
- North Star Water Filtration
- Contaminant Removal:
- Sediment, Chlorine
- Depth:
- 10-1/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Filtering Material:
- Yes
- Filtering System:
- Whole House
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 6 gpm
- Height:
- 33-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-7/16 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Power Source:
- Electric
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 40 - 100 Deg F (5 - 38 Deg C)
- UL Listed:
- No
- Volts:
- 24V
- Weight:
- 45 lb
- Width:
- 13-7/16 in