This product requires certification to purchase.

99,000 grains 2 Tank Water Softener

North Star

99,000 grains 2 Tank Water Softener

  • Fast #
  • Part #NPA101S
  • Item #10057676
  • Manufacturer Part #PA101S
5 out of 5 Customer Rating
Brand image
North Star

99,000 grains 2 Tank Water Softener

  • Fast #
  • Part #NPA101S
  • Item #10057676
  • Manufacturer Part #PA101S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Commercial heavy duty water softening system with 1" valve
  • Fully programmable
  • Electronic demand control module
  • Selectable for parallel, parallel delayed, alternating, and peak flow demand
  • Counter-current brining
  • Washed quartz underbedding
  • Water usage is metered by turbine
  • Self-cleaning upper and lower distributors
  • High-density salt storage tank
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Commercial
Capacity:
99000 grains
Connection Size:
1
Connection Type:
NPT
Filtering System:
Point of Entry
Flow Rate:
20 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Product Type:
Water Softener
Proposition 65:
Warning: Cancer and Reporductive Harm - www.P65Warnings.ca.gov