99000 grains Water Softener
This product has been replaced by
Manufacturer Part #PA1015S-1
99000 grains Water Softener
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial heavy duty water softening system with 1.5" valve
- Fully programmable
- Electronic demand control module
- Selectable for parallel, parallel delayed, alternating, and peak flow demand
- Counter-current brining
- Washed quartz underbedding
- Water usage is metered by turbine
- Self-cleaning upper and lower distributors
- High-density salt storage tank
-
Lead Law Compliant
Specifications
- Application:
- Water Softening
- Capacity:
- 99000 gr
- Flow Rate:
- 30 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Proposition 65:
- Warning: Cancer and Reporductive Harm - www.P65Warnings.ca.gov