75,000 Grain 2-Tank Water Softener with Single Valve
This product has been replaced by
Manufacturer Part #7366457
Ecowater Systems 75,000 Grain 2-Tank Water Softener with Single Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ultra demand water softener - 70,000 grain two tank model
- Softens and filters water throughout the home
- Backlit LCD display - easier to read
- Feature patented "Look Ahead" technology for peak performance
- Quick set-up, set the time and hardness and you are done
- Display shows time, hardness, regeneration time, % remaining capacity, current flow, total daily usage and average daily usage
- Efficiency selector - choose either normal or high efficiency mode
- Diagnostics: electronic self diagnosis, days in service, total number of regenerations, turbine check and switches check
- Selectable fixed recharge frequency
- Adjustable backwash setting
-
Lead Law Compliant
Specifications
- Collection:
- Ecowater Systems
- Height:
- 64
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - WWW.P65Warnings.ca.gov