In/Out All Purpose Filter
In/Out All Purpose Filter
Package Quantity Info:
Each: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Up flow, all-purpose tank filter (media not included)
- 10" x 47" empty tank
- Select the mineral type and configuration that best treats the problem
- Upflow design does not require water for backwashing
- Fill port on in/out adapter allows addition of media without removing the adapter
- Large 1" connection
- Multiple parallel units can be used for maximum flows
- Suitable for most homes
Specifications
- Capacity:
- 10 gpm
- Depth:
- 10
- Diameter:
- 10
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Flow Rate:
- 10 gpm
- Height:
- 58-1/8
- Length:
- 10
- Material:
- Plastic
- Material Type:
- Fiberglass
- Maximum Temperature:
- 120
- Origin:
- Domestic
- Power Source:
- Electric
- Pressure - High:
- 80
- Pressure - Maximum:
- 80 psi
- Product Type:
- All Purpose, Filter
- Type:
- EIOAPF10
- UPC:
- 902598539156
- Volts:
- 24V
- Weight:
- 47
- Width:
- 10